Inside Micrometer, Interchangeable Rods 25-32mm, Hardened Face

Article no.: 141-001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product 2-point internal micrometer

Identification numbers & Classifications

Article number 141-001
EAN / GTIN 4946368018928
Manufacturer number 141-001
L-Number L40010 12290

Description

Description:

This an interchangeable rod type inside micrometer that offers you the following benefits: Interchangeable measuring rods and spacers achieve the full specified measuring range. Each interchangeable rod is marked with its measuring range. An extension handle to help you measure deep bores is included in sets up to 300 mm range.

Feature:

Accuracy: ±(6+L/50) µm* *L = Max. Measuring length (mm) ±[0.0003+0.00005 (R/2)]″
Scale division: 0.01 mm
Measuring range: 25-32 mm
Inch metric: metric

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart