Trousers C150

Article no.: 140718008900C150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour marineblau
Clothing size DE 150
Type of product Work trousers

Identification numbers & Classifications

Article number 140718008900C150
EAN / GTIN 7330509346006
Manufacturer number 140718008900C150

Description

Version:


Main material
65% polyester, 35% cotton, twill, 240 g/m²

Pockets
Back pockets with bellow, Back pockets with flap and hook-and-loop closure
Ruler pocket
Leg pocket with bellow, telephone pocket and pen pocket

Details
Loops, one with D ring
Plastic zipper fly
Inner leg seam with 3-needle stitching
Metal buttons

Description:

These work trousers are traditional, ideal for discovering Blaklader when you are in the service sector. A real tool to enhance your work performance with many functional pockets and compartments. The trousers have triple seams that are extremely durable in the most exposed areas and are guaranteed for life. Available in a range of colours to suit you and your company's image.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart