{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M12 | |
Thread type | M-LH | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Standard | EN 22568 | |
Tolerance class | DIN 13 6g | |
Cutting direction | left-hand | |
Pitch | 1.75 mm | |
External ⌀ | 38 mm | |
Height | 14 mm | |
Type of product | Die |
Article number | 140620 M12 | |
EAN / GTIN | 4045197083685 | |
Manufacturer number | 140620 M12 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Die Left-hand thread, M-LH: M12
on request
In stock
50 pieces in stock
£66.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
526 pieces in stock
£27.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
16 pieces in stock
£50.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
221 pieces in stock
£52.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,266 pieces in stock
£16.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
252 pieces in stock
£36.01
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ | 38 mm | 38 mm | 38 mm | 38 mm | 38 mm | 38 mm |
Flank angle | 60 degrees | 60 degrees | 60 degrees | 60 degrees | 60 degrees | 60 degrees |
Thread type | M-LH | M | M | M | M | M |
Thread size | M12 | M12 | M12 | M12 | M12 | M12 |
Height | 14 mm | 14 mm | 14 mm | 14 mm | 14 mm | 14 mm |
Pitch | 1.75 mm | 1.75 mm | 1.75 mm | 1.75 mm | 1.75 mm | 1.75 mm |
Tolerance class | DIN 13 6g | DIN 13 6g | DIN 13 6e | DIN 13 6g | DIN 13 6g | DIN 13 6g |