Trousers Black/Grey C156

Article no.: 140618609994C156
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz / grau
Clothing size DE 156
Type of product Work trousers

Identification numbers & Classifications

Article number 140618609994C156
EAN / GTIN 7330509180273
Manufacturer number 140618609994C156

Description

Version:


Main material
65% polyester, 35% cotton, twill, 300g/m²

Pockets
Back pocket with flap
Ruler pocket
Leg pocket with bellow, flap and sewn on three-section pen pocket
Knee protection pockets
Telephone pocket
Side pocket with contrast piping

Details
Metal zipper fly

Reinforcement
CORDURA®-reinforced on knees

Description:

  • Trousers

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027 and 4057

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart