Die M5

Article no.: 140460 M5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
423 pieces in stock
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: EN 22568
  • Tolerance class: DIN 13 6g

Offers

Set with price advantage

Product details

Technical Data

Thread size M5
Thread type M
Flank angle 60 degrees
Tool material HSS E
Standard EN 22568
Tolerance class DIN 13 6g
Cutting direction right-hand
Pitch 0.8 mm
External ⌀ 20 mm
Height 7 mm
Type of product Die

Identification numbers & Classifications

Article number 140460 M5
EAN / GTIN 4062406233341

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
INOX < 900 N/mm²
M
INOX > 900 N/mm²
M
Oil
 
dry
 

Description

Version:

Closed, pre-slit form. ≥ M3 with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 2 turns lead chamfer. Lapped and nitrided, rake approx. 15°.

Downloads & documents

Compare with similar products

This article


Recommendations


Die  M5

Die M5

on request
In stock
423 pieces in stock
£18.57
plus VAT at the current rate Prices plus delivery costs
on request
In stock
255 pieces in stock
£26.61
plus VAT at the current rate Prices plus delivery costs
External ⌀ 20 20
Flank angle 60 60
Thread type M M
Thread size M5 M5
Standard EN 22568 EN 22568
Cutting direction right-hand right-hand
Pitch 0.8 0.8

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    M Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart