Industry trousers C152

Article no.: 140412109994C152
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz / grau
Clothing size DE 152
Type of product Work trousers

Identification numbers & Classifications

Article number 140412109994C152
EAN / GTIN 7330509357859
Manufacturer number 140412109994C152

Description

Version:


Main material
100% cotton, twill, 320 g/m²

Pockets
Back pockets with flap
Ruler pocket
Leg pocket with telephone pocket, ID pocket and pen pockets
Side pockets

Details
Removable ID pocket
Wide loops at back and sides
Plastic zipper fly

Description:

The 1404 two-tone industry trousers are comfortable, sturdy and hardwearing. Durable material, good fit and modern design make this trouser the ultimate first choice for those working in industry.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart