{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M7 | |
Thread type | M | |
Flank angle | 60 degrees | |
Tool material | HSS | |
Standard | EN 22568 | |
Tolerance class | DIN 13 6g | |
Cutting direction | right-hand | |
Pitch | 1 mm | |
External ⌀ | 25 mm | |
Height | 9 mm | |
Type of product | Die |
Article number | 140300 M7 | |
EAN / GTIN | 4045197083128 | |
Manufacturer number | 140300 M7 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Die 6g M7
on request
In stock
45 pieces in stock
£20.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
35 pieces in stock
£33.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
57 pieces in stock
£23.08
plus VAT at the current rate
Prices plus delivery costs
|
|
Thread type | M | M | M |
Thread size | M7 | M7 | M7 |
Standard | EN 22568 | EN 22568 | EN 22568 |
Cutting direction | right-hand | right-hand | right-hand |
Tool material | HSS | HSS E | HSS E |
Pitch | 1 | 1 | 1 |
Type of product | Die | Die | Die |