ES module empty

Article no.: 1402722
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Trough insert

Identification numbers & Classifications

Article number 1402722
EAN / GTIN 4010886804322
Manufacturer number 1402722
L-Number L60160 3550

Description

Description:

  • Resistant to oil and acids
  • For keeping order in the GEDORE tool trolleys and mobile workbenches with variable drawer divisions
  • Dimensions: W 157.5 x D 310 mm

Feature:

  • 1000 V insulated: no
  • Material: Acrylonitrile butadiene styrene (ABS)
  • REACH registration available: no
  • Total height [mm]: 42 mm
  • Total length [mm]: 158 mm
  • Total width [mm]: 310 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart