Cargo Trousers Black C146

Article no.: 140018009900C146
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour schwarz
    Clothing size DE 146
    Type of product Work trousers

    Identification numbers & Classifications

    Article number 140018009900C146
    EAN / GTIN 7330509103791
    Manufacturer number 140018009900C146

    Description

    Version:


    Main material
    65% polyester, 35% cotton, twill, 240 g/m²

    Pockets
    Back pocket with closure
    Leg pockets - one with flap and sewn on three-section pen pocket
    Telephone pocket

    Details
    Loops, one with D ring
    Metal zipper fly
    Plastic buttons

    Description:

    • Versatile trousers with slanting pockets, a buttoned back pocket and leg pockets, one with a flap and three-slot pen pocket
    • Soft yet durable service trousers in several attractive colours

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart