Cargo Trousers Navy blue C152

Article no.: 140018008900C152
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour marineblau
Clothing size DE 152
Type of product Work trousers

Identification numbers & Classifications

Article number 140018008900C152
EAN / GTIN 7330509042052
Manufacturer number 140018008900C152

Description

Version:


Main material
65% polyester, 35% cotton, twill, 240 g/m²

Pockets
Back pocket with closure
Leg pockets - one with flap and sewn on three-section pen pocket
Telephone pocket

Details
Loops, one with D ring
Metal zipper fly
Plastic buttons

Description:

  • Versatile trousers with slanting pockets, a buttoned back pocket and leg pockets, one with a flap and three-slot pen pocket
  • Soft yet durable service trousers in several attractive colours

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart