Torque screwdriver S 1/4″ 4-9 Nm

Article no.: 1400177
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 1400177
EAN / GTIN 4002805921081
Manufacturer number 1400177
L-Number L60160 4184

Description

Description:

  • Use:
  • Controlled screw tightening in the most common range of 0.08 - 9 N·m
  • High-speed, controlled tightening enables serial production
  • Electrical and electronic hardware industry, instrument-making industry and industrial manufacturing or in quality control
  • Features:
  • Adjustable torque screwdriver - with scale
  • With 1/4″ female hexagon drive for use with 1/4″ hexagon bits as per DIN 3126 - C 6.3
  • With adaptor also suitable for 1/4″ square drive sockets as per DIN 3124
  • Working accuracy: +/- 6 % tolerance of set torque
  • Acc. to DIN EN ISO 6789, traceable to national standards
  • Precision radial ball clutch and cam design for controlled bi-directional tightening
  • Precision mechanism slips very noticeably when the pre-set value is achieved
  • Automatic resetting to the starting position
  • ″Positive-Lock″ system automatically fixes the set value preventing it from wrong setting
  • 4 models in the range 0,08 N·m to 9 N·m
  • Micrometre scale graduation: 1 cN·m resp. 0,1 N·m
  • EPA-conformant (Electrostatic Protected Area), for use in sensitive electrostatic applications
  • Scope of delivery:
  • Torque screwdriver Typ 756
  • 1/4″ square/hexagon drive adaptor (no. 757-20)
  • Models 756-06/-09 with additional sliding T-bar for ease of use
  • Test certificate acc. to DIN EN ISO 6789
  • Delivery in sturdy cardboard packaging

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Manufacturing
    • Quality control
    • Series assembly
    • Maintenance and repair
  • Cross handle available: no
  • Drive adaptor, hexagonal [metric]: 6,3
  • Drive socket, hexagonal [imperial]: 1/4″
  • Drive type/drive: Bit holder
  • EPA/ESD version: yes
  • Fixed setting: no
  • Precision: +/- 6 %
  • REACH registration available: no
  • Release mechanism: Slip clutch
  • Scale type: Mono
  • Target groups:
    • Automotive
    • Electronics industry
    • Industry
    • Fine mechanics
    • Military
    • Service
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Left and right
  • Torque range (min./max.) [Nm]: 4 Nm - 9 Nm
  • Total height [mm]: 38 mm
  • Total length [mm]: 196 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart