Tubular Inside Micrometer with Extension 40-160″

Article no.: 140-163
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product 2-point internal micrometer

Identification numbers & Classifications

Article number 140-163
EAN / GTIN 4946368018782
Manufacturer number 140-163
L-Number L40010 11906

Description

Description:

This is a long range inside micrometer that offers you the following benefits: It has a long measuring range of up to 5000 mm. Extension tube type design. Measuring surfaces in carbide are available, micro-lap finish.

Feature:

Digital/Analogue: Analogue
Measuring range: 40 - 160
Graduation: 0.001″
Scale: Scale drum and sleeve matt chrome-plated, Ø 21 mm
Inch/Metric: Inch
Scope of delivery: Incl. box, key

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart