Tubular Inside Micrometer with Extension 1000-3000mm

Article no.: 140-158
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product 2-point internal micrometer

Identification numbers & Classifications

Article number 140-158
EAN / GTIN 4946368018737
Manufacturer number 140-158
L-Number L40010 1999

Description

Description:

This is a long range inside micrometer that offers you the following benefits: It has a long measuring range of up to 5000 mm. Extension tube type design. Measuring surfaces in carbide are available, micro-lap finish.

Feature:

Digital/Analogue: Analogue
Measuring range: 1000 - 3000
Graduation: 0.01 mm
Scale: scale drum and scale sleeve matt chrome-plated, Ø; 21 mm
Inch/metric: metric
Scope of delivery: Incl. box, key

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart