Diagonal Insulation Stripper with multi-component grips black atramentized 160 mm

Article no.: 14 22 160
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 14 22 160
EAN / GTIN 4003773034988
Manufacturer number 14 22 160
L-Number L70010 373

Description

Description:

  • with long cutter
  • high cutting capacity due to high leverage joint
  • precision stripping holes for single conductors of 1.5 and 2.5 mm²
  • convenient cutting of NYM cables up to 5 x 2.5 mm²
  • long tips for ultra fine cutting work also in confined areas
  • induction-hardened precision blades, cutting edge hardness approx. 60 HRC

Feature:

  • Cutting capacities soft wire (diameter): Ø 2.5mm
  • Cutting capacities medium hard wire (diameter): Ø 1.5mm
  • Stripping capacities in square millimetres: 1.5 / 2.5mm²
  • AWG: 16 / 14
  • black atramentized
  • with multi-component grips
  • polished
  • cutting edges with small bevel

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart