Euro box carts

Article no.: 1398
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Storage trolley

Identification numbers & Classifications

Article number 1398
EAN / GTIN 4017976013985
Manufacturer number 1398
L-Number L90080 1120

Description

Version:

mounted

Description:

Modular system: Tubular and sectional steel construction, bolted, powder coated blue RAL 5007. Variable use of shelf frames, distance 150 mm, angle when inclined 15° and 30°. 5 plattforms with 3 boxes 600 x 400 x 145 mm, 6 boxes 600 x 400 x 170 mm, 6 boxes 600 x 400 x 220 mm. 4 swivel castors with TPE tyres, hubs with groove ball bearing. 2 Swivel castors with wheel locks, according to European Standard EN1757-3 (safety of platform trolleys). Capacity upper and middle shelves 80 kg.

Feature:

Total load capacity (kg): 400
Length of usable platform (mm): 1240
Width of usable platform (mm): 610
Shelf heights (mm): 298, 598, 898, 1198, 1498
Load capacity per shelf (kg): 80
Total length (mm): 1372
Total width (mm): 685
Total height (mm): 1686
Tyres: TPE
Wheel size (mm): 160 x 40

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart