GARANT Master TM plain shank thread mill 1/16-27

Article no.: 139739 1/16-27
New product
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £0.01 /pcs.
  • £0.01 /pcs.
on request
In stock
9 pieces in stock

Select article variation and quantity

NPT Unit price incl. VAT
  • Thread type: NPT
  • Flank angle: 60
  • Tool material: Solid carbide
  • Standard: ANSI B 1.20.1
  • Taper ratio: 1:16

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master TM
Thread size 1/16-27 NPT
Coating AlTiN
Thread type NPT
Flank angle 60 degrees
Tool material Solid carbide
Standard ANSI B 1.20.1
Taper ratio 1:16
Shank DIN 6535 HA to h6
Through-coolant yes
Application for type of drilling Blind hole; Through hole
Spacing of the cutters unequal spacing
Cutting direction right-hand
Thread pitch 0.941 mm
Threads per inch 27
Nominal ⌀ DC 5.39 mm
Flute length Lc 8.93 mm
Shank length Ls 39.3 mm
Overall length L 58 mm
Shank ⌀ Ds 6 mm
No. of teeth Z 4
Feed fz in steel < 750 N/mm2 0.08 mm
Thread ⌀ 7.9 mm
Shank tolerance h6
Number of clamping slots 4
Colour ring green
Internal/external application Internal
Type of product thread milling cutter

Identification numbers & Classifications

Article number 139739 1/16-27
EAN / GTIN 4067263126966
Manufacturer number 139739 1/16-27

Application Table

Alu plastics
N
220
Aluminium (short chipping)
N
220
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
140
Steel < 750 N/mm²
P
130
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
80
Steel < 50 HRC
H
45
TOOLOX 33
H
85
TOOLOX 44
H
50
INOX < 900 N/mm²
M
82
INOX > 900 N/mm²
M
75
Ti > 850 N/mm²
S
50
GG(G)
K
120
CuZn
N
200
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Solid carbide thread milling cutters with irregular cutting edge spacing and an increased number of cutting edges. Due to the irregular cutting edge spacing they achieve very smooth running and long tool life.
Newly developed universal geometry and high-performance coating for use across a wide spectrum of materials.
  • Significantly reduced vibration due to irregular cutting edge spacing.
  • Increased number of cutting edges.
  • The latest generation of AlTiN-based HiPIMS coating.
  • Corrected thread profile for avoidance of profile distortions.

Application:

Tapered pipe threads (NPT) to ANSI B1.20.1, for threads with sealants.

Note:

HB and HE shanks are available at the same price as HA.
Order HB shank: with No. 139739 + 129100 HB.
Order HE shank: with No. 139739 + 129100 HE.

Downloads & documents

From the same series "Master TM" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart