{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | G1/2 | |
Coating | AlTiN | |
Thread type | G; G-LH | |
Flank angle | 55 degrees | |
Tool material | Solid carbide | |
Shank | DIN 6535 HA with h6 | |
Thread pitch | 1.814 mm | |
Threads per inch | 14 | |
Nominal ⌀ DC | 14 mm | |
Flute length Lc | 42.6 mm | |
Shank length Ls | 45 mm | |
Overall length L | 95 mm | |
Shank ⌀ Ds | 14 mm | |
No. of teeth Z | 4 | |
Through-coolant | yes | |
Application for type of drilling | up to 2×D for blind holes; up to 2×D for through holes | |
Feed fz in steel < 750 N/mm2 | 0.055 mm | |
Shank tolerance | h6 | |
Number of clamping slots | 4 | |
Colour ring | green | |
Internal/external application | Internal | |
Hole ⌀ | 14 mm | |
Thread depth | 41.92 mm |
Article number | 139710 G1/2 | |
Manufacturer number | 139710 G1/2 |