Version:
accessories
Description:
Paper roll holder as a mounting kit for light table top carts 500 mm wide. Powder-coated blue RAL 5007. Easy assembly to the support tubes of the carts with clamps. Suitable for paper rolls up to 210 mm in diameter and 210 mm in width. The toothed tear-off edge makes it easier to tear off separate pieces of paper. Holes on the sides allow additional mounting of a 1393 fetra disinfectant holder and a 1391 disinfectant bottle holder. Paper roll and bottles not included in the delivery. For models 1600, 1800, 2740, 2750, 2940, 2950, 3740, 3760, 4820, 4830, 4920, 4930, 4840
Feature:
Total width (mm): 489
Total depth (mm): 240
Total height (mm): 138
Colour: blue
Note: for light carts 500 mm wide