Bending tool

Article no.: 1396609
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Bending machine

    Identification numbers & Classifications

    Article number 1396609
    EAN / GTIN 4010883100069
    Manufacturer number 1396609
    L-Number L60160 108

    Description

    Description:

    Carefully hardened and tempered along the full length

    Feature:

    • 1000 V insulated: no
    • Blade width [mm]: 23,0 mm
    • Material: Vanadium steel
    • REACH registration available: no
    • Shank-Ø: 17 mm
    • Total height [mm]: 23 mm
    • Total length [mm]: 401 mm
    • Total width [mm]: 23 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart