Prybar

Article no.: 1396595
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Pry bar

    Identification numbers & Classifications

    Article number 1396595
    EAN / GTIN 4010883100052
    Manufacturer number 1396595
    L-Number L60160 1824

    Description

    Description:

    • For manually operated levering, bending and centering of components
    • Suitable for galvanized components
    • Power saving through rolling head
    • Especially robust design
    • Evenly hardened and carefully tempered over the entire length
    • Chrome vanadium steel 31CrV3, galvanised

    Feature:

    • 1000 V insulated: no
    • Design low spark: no
    • Material: 31CrV3
    • REACH registration available: no
    • Shank-Ø: 14 mm
    • Surface: galvanised
    • Total height [mm]: 15 mm
    • Total length [mm]: 400 mm
    • Total width [mm]: 45 mm
    • Use/application: For hand-operated levering, bending and centring of components
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart