{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M16 | |
Coating | TiAlN | |
Thread type | M; M-LH | |
Flank angle | 60 degrees | |
Tool material | Solid carbide | |
Thread standard | DIN 13 | |
Shank | DIN 6535 HA with h6 | |
Thread pitch | 2 mm | |
Nominal ⌀ DC | 12.82 mm | |
Shank length Ls | 48 mm | |
Overall length L | 94 mm | |
Shank ⌀ Ds | 18 mm | |
Neck ⌀ D1 | 17.5 mm | |
Programming value for countersink Lc | 26.5 mm | |
Through-coolant | yes | |
No. of teeth Z | 4 | |
Application for type of drilling | up to 1.5×D for blind holes; up to 1.5×D for through holes | |
Countersink angle | 90 degrees | |
Feed fz in steel < 1100 N/mm2 | 0.065 mm | |
Thread profile | Partial profile | |
Shank tolerance | h6 | |
Number of clamping slots | 4 | |
Colour ring | green | |
Thread depth | 24 mm | |
Type of product | thread milling cutter |
Article number | 139655 M16 | |
Manufacturer number | 139655 M16 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |