{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M5 | |
Coating | TiAlN | |
Thread type | M; M-LH | |
Flank angle | 60 degrees | |
Tool material | Solid carbide | |
Thread standard | DIN 13 | |
Shank | DIN 6535 HA to h6 | |
Thread pitch | 0.8 mm | |
Nominal ⌀ DC | 3.9 mm | |
Flute length Lc | 10.8 mm | |
Shank length Ls | 36 mm | |
Overall length L | 58 mm | |
Shank ⌀ Ds | 6 mm | |
Through-coolant | yes | |
No. of teeth Z | 4 | |
Application for type of drilling | up to 2×D for blind holes; up to 2×D for through holes | |
Spacing of the cutters | unequal spacing | |
Feed fz in steel < 750 N/mm2 | 0.035 mm | |
Shank tolerance | h6 | |
Number of clamping slots | 4 | |
Colour ring | green | |
Internal/external application | Indvendig | |
Thread depth | 10.8 mm | |
Series | Master TM | |
Type of product | thread milling cutter |
Article number | 139640 M5 | |
EAN / GTIN | 4045197957276 | |
Manufacturer number | 139640 M5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
GARANT Master TM plain shank thread mill 2×D, TiAlN, M: M5 |
on request
In stock
51 pieces in stock
£106.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
160.80 £
£129.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
164.97 £
£137.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
Not available
0 pieces in stock
148.75 £
£127.82
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of clamping slots | 4 | 3 | 4 | 4 | 4 |
Overall length L | 58 mm | 55 mm | 58 mm | 64 mm | 58 mm |
Thread size | M5 | M5 | M5 | M5 | M5 |
Shank | DIN 6535 HA to h6 | DIN 6535 HA with h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Flute length Lc | 10.8 mm | 10.8 mm | 10.8 mm | 13.17 mm | 7.57 mm |
Application for type of drilling | up to 2×D for blind holes; up to 2×D for through holes | up to 2×D for blind holes; up to 2×D for through holes | up to 2×D for blind holes; up to 2×D for through holes | up to 2×D for blind holes; up to 2.5×D for through holes | up to 1.5×D for blind holes; up to 1.5×D for through holes |
Type of product | thread milling cutter | thread milling cutter | thread milling cutter | thread milling cutter | thread milling cutter |