Alternative article:

GARANT Master TM plain shank thread mill 2×D, TiAlN, M: M3

Article no.: 139640 M3
Discount
147.82 £
Price valid until 24 Nov 2024
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £0.01 /pcs.
  • £0.01 /pcs.
on request
In stock
50 pieces in stock

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M; M-LH
  • Flank angle: 60
  • Tool material: Solid carbide
  • Thread standard: DIN 13
  • Shank: DIN 6535 HA to h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M3
Coating TiAlN
Thread type M; M-LH
Flank angle 60 degrees
Tool material Solid carbide
Thread standard DIN 13
Shank DIN 6535 HA to h6
Thread pitch 0.5 mm
Nominal ⌀ DC 2.33 mm
Flute length Lc 6.25 mm
Shank length Ls 36 mm
Overall length L 58 mm
Shank ⌀ Ds 6 mm
Through-coolant no
No. of teeth Z 4
Application for type of drilling up to 2×D for blind holes; up to 2×D for through holes
Spacing of the cutters unequal spacing
Feed fz in steel < 750 N/mm2 0.01 mm
Shank tolerance h6
Number of clamping slots 4
Colour ring green
Internal/external application Indvendig
Thread depth 6.25 mm
Series Master TM
Type of product thread milling cutter

Identification numbers & Classifications

Article number 139640 M3
EAN / GTIN 4045197955463
Manufacturer number 139640 M3

Application Table

Alu plastics
N
220
Aluminium (short chipping)
N
220
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
140
Steel < 750 N/mm²
P
130
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
80
Steel < 55 HRC
H
45
TOOLOX 33
H
85
TOOLOX 44
H
50
INOX < 900 N/mm²
M
82
INOX > 900 N/mm²
M
75
Ti > 850 N/mm²
S
50
GG(G)
K
120
CuZn
N
200
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Solid carbide thread milling cutters with irregular cutting edge spacing and an increased number of cutting edges. Due to the irregular cutting edge spacing they achieve very smooth running and long tool life.
Newly developed universal geometry and high-performance coating for use across a wide spectrum of materials.
  • Significantly reduced vibration due to irregular cutting edge spacing.
  • Increased number of cutting edges.
  • New coating for optimum wear resistance.
  • Corrected thread profile for avoidance of profile distortions.

Through-coolant feed ≥ M4

Note:

HB and HE shanks are available at the same price as HA.
Order HB shank: with No. 139640 + 129100 HB.
Order HE shank: with No. 139640 + 129100 HE.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master TM plain shank thread mill 2×D, TiAlN, M: M3

GARANT Master TM plain shank thread mill 2×D, TiAlN, M: M3

on request
In stock
50 pieces in stock
147.82 £
£125.33
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
£125.17
plus VAT at the current rate Prices plus delivery costs
on request
In stock
187 pieces in stock
£139.13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock
£265.18
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock
£96.58
plus VAT at the current rate Prices plus delivery costs
Colour ring green green green red green
Thread size M3 M3 M3 M3 M3
Internal/external application Indvendig Internal Internal Internal Internal
Shank length Ls 36 mm 18 mm 28 mm 28 mm 28 mm
Tool material Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide
No. of teeth Z 4 5 3 3 2
Type of product thread milling cutter thread milling cutter thread milling cutter thread milling cutter thread milling cutter

From the same series "Master TM" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart