Paper roll holder

Article no.: 1396/1
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Holder for paper reel

    Identification numbers & Classifications

    Article number 1396/1
    EAN / GTIN 4017976387888
    Manufacturer number 1396/1

    Description

    Version:

    accessories

    Description:

    Paper roll holder as a mounting kit for MultiVario table top carts 600 mm wide. Powder-coated blue RAL 5007. Easy assembly to the support tubes of the carts with clamps. Suitable for paper rolls up to 210 mm in diameter and 210 mm in width. The toothed tear-off edge makes it easier to tear off separate pieces of paper. Holes on the sides allow additional mounting of a 1393 fetra disinfectant holder and a 1391 disinfectant bottle holder. Paper roll and bottles not included in the delivery. For models 2401, 2401B, 2401W, 2496, 2496B, 2496W, 2421, 2501, 2501B, 2561, 8101, 8201, 8301, 8241, 8341, 8121, 8221, 8321

    Feature:

    Total width (mm): 600
    Total depth (mm): 240
    Total height (mm): 138
    Colour: blue
    Note: for MultiVario carts 600 mm wide

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart