Drill thread milling cutter 2×D, TiAlN, M: M6

Article no.: 139516 M6
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £0.01 /pcs.
  • £0.01 /pcs.
on request
In stock
13 pieces in stock

Select article variation and quantity

M Unit price incl. VAT
  • Thread type: M; M-LH
  • Flank angle: 60
  • Tool material: Solid carbide
  • Thread standard: DIN 13
  • Shank: DIN 6535 HA with h6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M6
Coating TiAlN
Thread type M; M-LH
Flank angle 60 degrees
Tool material Solid carbide
Thread standard DIN 13
Shank DIN 6535 HA with h6
Number of cutting edges Z 2
Through-coolant yes
Application for type of drilling up to 2×D for blind holes; up to 2×D for through holes
Countersink angle 90 degrees
Thread pitch 1 mm
Cutting edge ⌀ DC 4.85 mm
Cutter length lc 13.7 mm
Shank length Ls 40 mm
Overall length L 62 mm
Shank ⌀ Ds 8 mm
Neck ⌀ D1 6.6 mm
Programming value for countersink L1 14.6 mm
Width of groove e1 1 mm
Feed fz in cast aluminium 0.05 mm
Shank tolerance h6
Number of clamping slots 2
Colour ring without
Internal/external application Internal
Thread depth 12
Type of product Combination drill / thread mill

Identification numbers & Classifications

Article number 139516 M6
EAN / GTIN 4062406393205
Manufacturer number 139516 M6

Application Table

Aluminium (short chipping)
N
220
Alu > 10% Si
N
220
GG(G)
K
120
CuZn
N
330
wet maximum
 

Description

Version:

Corrected thread profile for milling exact internal threads (ensure stable clamping conditions). Incorporating a countersink profile for a 90° countersink. A stronger core diameter, two narrow geometrically optimised chip flutes and a special drill point result in good chip formation and low cutting pressure.
Internal coolant feed.

Advantage:

Drilling, countersinking and thread milling all with a single tool!

Note:

HB and HE shanks are available at the same price as HA.
HB shank: order with No. 139516 + 12900 HB.
HE shank: order with No. 139516 + 12900 HE.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart