{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M6×0.75 | |
Coating | TiAlN | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2X 6HX | |
Taper lead form | C | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes; up to 3×D for through holes | |
Cutting direction | right-hand | |
Thread pitch | 0.75 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 4.5 mm | |
Shank square □ | 3.4 mm | |
Tapping hole ⌀ guide value | 5.65 mm | |
Thread ⌀ | 6 mm | |
Number of clamping slots | 5 | |
Colour ring | green | |
Number of cutting edges Z | 5 | |
Thread depth | 18 mm | |
Type of product | Fluteless tap |
Article number | 139372 6X0,75 | |
EAN / GTIN | 4045197447005 | |
Manufacturer number | 139372 6X0,75 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Fluteless machine tap with oil grooves HSS-E 6X0,75
on request
In stock
7 pieces in stock
£32.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£53.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
£63.88
plus VAT at the current rate
Prices plus delivery costs
|
|
Thread size | M6×0.75 | M6×0.75 | M6×0.75 |
Thread standard | DIN 13 | DIN 13 | DIN 13 |
Shank | Plain shank with h9 | Plain shank with h9 | Plain shank with h9 |
Shank square □ | 3.4 | 4.9 | 4.9 |
Cutting direction | right-hand | right-hand | right-hand |
Tolerance class | ISO 2X 6HX | ISO 2X 6HX | ISO 2X 6HX |
Shank ⌀ Ds | 4.5 | 6 | 6 |