Pulling set for construction machines

Article no.: 1393030
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number 1393030
EAN / GTIN 4036976110234
Manufacturer number 1393030
L-Number L60160 5880

Description

Description:

  • For the assembly of the robust and handy strap-pattern pulling tools 1.14 and 1.15
  • With this set, you will be able to assemble 10 of the usual flexible strap-pattern pulling tools from the range 1.14/1.15, including the new hydraulic spindle
  • Everything at hand on perforated wall-board

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Anti-slip device on spindle available: no
  • Can be retrofitted with hydraulic spindle: no
  • Clamping bracket available: no
  • Design: incl. perforated board
  • Hook brake present: no
  • Hook parallel displaceable: no
  • Hook swivelling: no
  • Hydraulic spindle available: yes
  • Hydraulic spindle: 1.06/HSP1
  • Quick release lever available: no
  • REACH registration available: no
  • Reversible arms available: no
  • Scale graduation available: no
  • Screws included: no
  • Spindle anti-slip device: no
  • Spindle tip exchangeable: no
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart