Disinfectant holder

Article no.: 1393-E0500
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 1393-E0500
    EAN / GTIN 4017976413952
    Manufacturer number 1393-E0500

    Description

    Version:

    accessories

    Description:

    Sheet steel holder for disinfectant bottles, supplied as a building kit. Powder-coated blue RAL 5007. With variable screw-on points on the back and sides. Tube strut perforated many times, can be positioned as required with a clamp for fastening the holder. For standard Euro bottles with 500 ml content. Bottles not included in the delivery.

    Feature:

    Total width (mm): 76
    Total depth (mm): 132
    Total height (mm): 280
    Colour: blue
    Note: Stand area WxD: 70 x 55 mm

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart