Disinfectant holder

Article no.: 1393-B0500
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1393-B0500
EAN / GTIN 4017976413938
Manufacturer number 1393-B0500

Description

Version:

accessories

Description:

Sheet steel holder for disinfectant bottles, supplied as a building kit. Powder-coated blue RAL 5007. With variable screw-on points on the back and sides. Tube strut perforated many times, can be positioned as required with a clamp for fastening the holder. For standard Bode bottles with 500 ml content. Bottles not included in the delivery.

Feature:

Total width (mm): 73
Total depth (mm): 144
Total height (mm): 259
Colour: blue
Note: Stand area WxD: 70 x 71 mm

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart