Screwdriver with ergonomically shaped cross-handle, for slotted screws

Article no.: 1387.
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 1387.
EAN / GTIN 7610733247493
Manufacturer number PB 1387.
L-Number L60060 2732

Description

Description:

  • Cross-Handle Screwdriver, Pre-formed for Fingers
  • for slotted screws
  • special tool for the film industry
  • parallel tip, optimum transmisson of force, no cam-out
  • the short blade is ideal for use in confined spaces
  • secure handling thanks to its ergonomic shape and surface structure
  • ergonomically-designed asymmetrical cross-handle, keeps the wrist properly aligned and reduces strain
  • handle with a hole so that it can be hung up practically
  • high-quality materials used, resistant to solvents, oils, acids and salts

  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade length: 45 mm
  • Blade thickness: 2 mm
  • Blade width: 13 mm
  • Diameter: 8 mm
  • For metal screws M: 8 mm
  • Profile: for slotted screws
  • Whole length: 91 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart