{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Fabric composition | 100% Polyester | |
Colour | high vis rot / schwarz | |
Unisex size | M | |
Standard | EN ISO 20471 | |
EN 20471 (high visibility) | Klasse 2 | |
Type of product | High visibility trousers |
Article number | 138420005500M | |
EAN / GTIN | 7330509571880 | |
Manufacturer number | 138420005500M |