Euro box carts ″GREY EDITION″

Article no.: 1384-7016
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1384-7016
EAN / GTIN 4017976313849
Manufacturer number 1384-7016

Description

Version:

mounted

Description:

Modular system: Tubular and sectional steel construction, bolted, powder coated anthracite grey RAL 7016. Variable use of shelf frames, distance 100 mm, angle when inclined 15° and 30°. With 5 platforms made of derived timber material boards grey, rim 10 mm high. 4 swivel castors with TPE tyres, hubs with groove ball bearing. 2 Swivel castors with wheel locks, according to European Standard EN1757-3 (safety of platform trolleys). Capacity upper and middle shelves 80 kg.

Feature:

Tyres: TPE

Note:

according to EN 1757-3

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart