Dig. depth gauge IP67 ss. f. measuring inserts M2,5 100mm

Article no.: 1376514
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Depth gauge

Identification numbers & Classifications

Article number 1376514
EAN / GTIN 4029713019914
Manufacturer number 1376514
L-Number L40510 1645

Description

Version:

  • Stainless steel
  • Protection class IP67
  • LCD display 7,5 mm
  • Locking screw
  • Factory standard

Description:

Dig. depth gauge IP67 ss. f. measuring inserts M2,5 100mm

Feature:

  • Material: Stainless steel
  • IP class: IP 67
  • Reading: 0.01 mm
  • Measuring range (mm): 0 - 100
  • Error Limit (mm): 0.02 mm
  • Error Limit (µm): 20 µm
  • Digit height: 7.5 mm
  • Measuring bridge length: 85 mm

Standard:

Factory standard

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart