Dig. depth gauge IP67 ss. 500mm, base length 150mm

Article no.: 1372428
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1372428
EAN / GTIN 4029713072131
Manufacturer number 1372428

Description

Description:

  • Stainless steel
  • Inductive measuring system, protection class IP67
  • ISO 13385
  • Locking screw
  • LCD display 11 mm
  • Measuring pin dia. 1,5 mm

Feature:

  • Material: Stainless steel
  • IP class: IP 67
  • Reading: 0.01 mm
  • Measuring range (mm): 0 - 500
  • Error Limit (mm): 0.03 mm
  • Error Limit (µm): 30 µm
  • Digit height: 11 mm
  • Measuring bridge length: 150 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart