Dig. Pocket caliper IP 67,200 mm, Bridge length 100mm IW

Article no.: 137241860
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 137241860
    EAN / GTIN 4029713072155
    Manufacturer number 137241860

    Description

    Description:

    • Stainless steel
    • Inductive measuring system, protection class IP67
    • ISO 13385
    • Locking screw
    • LCD display 11 mm
    • Measuring pin dia. 1,5 mm

    Feature:

    • Material: Stainless steel
    • IP class: IP 67
    • Reading: 0.01 mm
    • Measuring range (mm): 0 - 200
    • Error Limit (mm): 0.03 mm
    • Error Limit (µm): 30 µm
    • Digit height: 11 mm
    • Measuring bridge length: 100 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart