Dig. Pocket caliper IP 67,200 mm, Bridge length 100mm

Article no.: 1372418
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • IP Index of Protection: IP 67
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 200 mm
IP Index of Protection IP 67
Measurement technology digital
Power supply Battery-powered
Type of product Depth gauge

Identification numbers & Classifications

Article number 1372418
EAN / GTIN 4029713072117
Manufacturer number 1372418

Description

Description:

  • Stainless steel
  • Inductive measuring system, protection class IP67
  • ISO 13385
  • Locking screw
  • LCD display 11 mm
  • Measuring pin dia. 1,5 mm

Feature:

  • Material: Stainless steel
  • IP class: IP 67
  • Reading: 0.01 mm
  • Measuring range (mm): 0 - 200
  • Error Limit (mm): 0.03 mm
  • Error Limit (µm): 30 µm
  • Digit height: 11 mm
  • Measuring bridge length: 100 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart