Tubular Inside Micrometer, Hardened Face 2-20″

Article no.: 137-213
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product 2-point internal micrometer

    Identification numbers & Classifications

    Article number 137-213
    EAN / GTIN 4946368438405
    Manufacturer number 137-213
    L-Number L40010 12643

    Description

    Description:

    This is an extension rod type inside micrometer that offers you the following benefits: Interchangeable extensions with cylindrical gage rods are spring-mounted in protective sleeves so you can extend the measuring range. Carbide measuring faces are available.

    Feature:

    Digital/Analogue: Analogue
    Measuring range: 2 - 20
    Graduation: 0.001″
    Scale: scale drum and scale sleeve matt chrome-plated, Ø; 15 mm
    Inch/Metric: Inch
    Scope of delivery: Incl. box, key, extensions, micrometer screw

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart