Tubular Inside Micrometer, Hardened Face 2-12"

Article no.: 137-212
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product 2-point internal micrometer

Identification & Classification

Article number 137-212
EAN / GTIN 4946368438399
Manufacturer number 137-212
L-Number L40010 7386
Manufacturer Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This is an extension rod type inside micrometer that offers you the following benefits: Interchangeable extensions with cylindrical gage rods are spring-mounted in protective sleeves so you can extend the measuring range. Carbide measuring faces are available.

Feature:

Digital/Analogue: Analogue
Measuring range: 2 - 12
Graduation: 0.001″
Scale: scale drum and scale sleeve matt chrome-plated, Ø; 15 mm
Inch/Metric: Inch
Scope of delivery: Incl. box, key, extensions, micrometer screw

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart