Tubular Inside Micrometer Carbide Tipped 50-1500mm

Article no.: 137-210
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product 2-point internal micrometer

Identification & Classification

Article number 137-210
Copy
EAN / GTIN 4946368438481
Copy
Manufacturer number 137-210
Copy
L-Number L40010 4012
Copy
Manufacturer Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This is an extension rod type inside micrometer that offers you the following benefits: Interchangeable extensions with cylindrical gage rods are spring-mounted in protective sleeves so you can extend the measuring range. Carbide measuring faces are available.

Feature:

Digital/Analogue: Analogue
Measuring range: 50 - 1500
Graduation: 0.01 mm
Scale: scale drum and scale sleeve matt chrome-plated, Ø; 15 mm
Inch/metric: metric
Scope of delivery: Incl. box, key, micrometer screw

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart