Inside Micrometer, Hardened Face 50-63mm

Article no.: 137-011
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product 2-point internal micrometer

Identification numbers & Classifications

Article number 137-011
EAN / GTIN 4946368438313
Manufacturer number 137-011
L-Number L40010 3240

Description

Description:

This is an extension rod type inside micrometer that offers you the following benefits: Interchangeable extensions with cylindrical gage rods are spring-mounted in protective sleeves so you can extend the measuring range. Carbide measuring faces are available.

Feature:

Graduation: 0.01 mm
Scale: scale drum and scale sleeve matt chrome-plated, Ø; 15 mm
Inch/metric: metric
Scope of delivery: Incl. box, key, micrometer screw

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart