Double effect chain wrench 90-140 mm

Article no.: 136C.4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 136C.4
EAN / GTIN 3662424040047
Manufacturer number 136C.4
L-Number L60130 9645

Description

Description:

  • Tension range: 90 to 140 mm
  • Chain and body made of steel, hardened
  • Tighten and loosen without turning over due to double serration
  • 136.D4: Replacement chain for model 136C.4 .

Feature:

  • A [″]: 3 - 5'
  • A [mm]: 90 - 140
  • B [mm]: 30
  • C [mm]: 10
  • E [mm]: 10
  • L [mm]: 600
  • L1 [mm]: 600 - 24'
  • [kg]: 3,1

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart