Dig. offset depth gauge IP67 ss. 1/100 300x150mm

Article no.: 1367722
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • IP Index of Protection: IP 67
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 300 mm
IP Index of Protection IP 67
Measurement technology digital
Power supply Battery-powered
Type of product Depth gauge

Identification numbers & Classifications

Article number 1367722
EAN / GTIN 4029713072278
Manufacturer number 1367722
L-Number L40510 2716

Description

Description:

  • Stainless steel
  • Inductive measuring system, protection class IP67
  • LCD display 7,5 mm
  • Factory standard
  • Housing and operating keys have an excellent chemical resistance
  • Locking screw

Feature:

  • Material: Stainless steel
  • IP class: IP 67
  • Reading: 0.01 mm
  • Measuring range (mm): 0 - 300
  • Error Limit (mm): 0.03 mm
  • Error Limit (µm): 30 µm
  • Digit height: 7.5 mm
  • Measuring bridge length: 150 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart