Dig. depth gauge IP67 ss. w. replaceable pin 1/100 200x100mm

Article no.: 1365722
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • IP Index of Protection: IP 67
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 200 mm
IP Index of Protection IP 67
Measurement technology digital
Power supply Battery-powered
Type of product Depth gauge

Identification numbers & Classifications

Article number 1365722
EAN / GTIN 4029713072186
Manufacturer number 1365722

Description

Description:

  • Stainless steel
  • Protection class IP67
  • LCD display 7,5 mm
  • ISO 13385
  • Locking screw
  • Replaceable pin
  • Larger measuring ranges are available upon request

Feature:

  • Material: Stainless steel
  • IP class: IP 67
  • Reading: 0.01 mm
  • Measuring range (mm): 0 - 200
  • Error Limit (mm): 0.03 mm
  • Error Limit (µm): 30 µm
  • Digit height: 7.5 mm
  • Measuring bridge length: 100 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart