Drum dolly

Article no.: 13650
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Barrel truck

Identification numbers & Classifications

Article number 13650
EAN / GTIN 4017976913650
Manufacturer number 13650
L-Number L90080 701

Description

Version:

mounted

Description:

For upright transport or storage of 200 litre steel drums. Welded cross made of square pipe, with anti-slip corners, powder coated blue RAL 5007. 4 swivel castors, 2 with wheel lock, polyamide wheels, hubs with glide bearing.

Feature:

Total load capacity (kg): 250
Total height (mm): 159
Tyres: Polyamide
Wheel size (mm): 80 x 35

Note:

according to EN 1757-3

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart