Digital dial gauge 1/1000th, 0-12.5 mm

Article no.: 1365
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product dial gauge

    Identification numbers & Classifications

    Article number 1365
    EAN / GTIN 3148512261902
    Manufacturer number 1365
    L-Number L60130 6966

    Description

    Description:

    • Accuracy: 0.001 mm
    • Measuring range: 0 - 12.5 mm
    • mm/inch switching
    • Ingress protection class IP 51
    • LCD display, 6 mm
    • Clamping shank (Ø 8 mm)
    • Replaceable measuring probe (M2, 5)
    • Display rotatable 270°
    • Zero setting at any position
    • Zero change for any position of the probe
    • Measurement with two different reference points possible
    • Save measured value (freeze display)
    • Compatible with Gagewedge software, RS232 output
    • Supplied with FACOM certificate of conformity

    Feature:

    • Power [mm]: 0-12.5
    • [g]: 120

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart