{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M6×0.5 | |
Coating | TiN / vaporised | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E PM | |
Standard | DIN 374 | |
Thread standard | DIN 13 | |
Tolerance class | ISO 2 6H | |
Taper lead form | C | |
Helix angle | 40 degrees | |
Shank | Plain shank with h9 | |
Through-coolant | no | |
Application for type of drilling | up to 3×D for blind holes | |
Cutting direction | right-hand | |
Thread pitch | 0.5 mm | |
Overall length L | 80 mm | |
Shank ⌀ Ds | 4.5 mm | |
Shank square □ | 3.4 mm | |
Tapping hole ⌀ | 5.5 mm | |
Thread ⌀ | 6 mm | |
Type of threading tool | Machine tap for dynamic machining | |
Number of clamping slots | 3 | |
Colour ring | red | |
Number of cutting edges Z | 3 | |
Thread depth | 18 mm | |
Type of product | Tap |
Article number | 136290 6X0,5 | |
EAN / GTIN | 4045197883506 | |
Manufacturer number | 136290 6X0,5 |
This article |
Recommendations |
||
---|---|---|---|
Machine tap HSS-E-PM, TiN / vaporised, MF: 6X0,5
on request
In stock
33 pieces in stock
59.83 £
£19.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
111 pieces in stock
£38.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
52 pieces in stock
£14.16
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 3 | 3 | 3 |
Thread standard | DIN 13 | DIN 13 | DIN 13 |
Through-coolant | no | no | no |
Standard | DIN 374 | DIN 374 | DIN 374 |
Shank square □ | 3.4 mm | 3.4 mm | 3.4 mm |
Tool material | HSS E PM | HSS E PM | HSS E |
Shank ⌀ Ds | 4.5 mm | 4.5 mm | 4.5 mm |