GARANT Master Tap Alu machine tap, DLC, MF: 8X0,75

Article no.: 136230 8X0,75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
137 pieces in stock

Select article variation and quantity

MF Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Tool material: HSS E PM
  • Standard: Works standard
  • Thread standard: DIN 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread size M8×0.75
Coating DLC
Thread type M
Flank angle 60 degrees
Tool material HSS E PM
Standard Works standard
Thread standard DIN 13
Tolerance class ISO 2X 6HX
Taper lead form E
Helix angle 45 degrees
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for blind holes
Cutting direction right-hand
Thread pitch 0.75 mm
Overall length L 90 mm
Shank ⌀ Ds 6 mm
Shank square □ 4.9 mm
Tapping hole ⌀ 7.2 mm
Thread ⌀ 8 mm
Type of threading tool Machine tap for dynamic machining
Helix angle characteristic unequal spacing
Number of clamping slots 3
Colour ring yellow
Series Master Tap
Number of cutting edges Z 3
Thread depth 24 mm
Type of product Taps

Identification numbers & Classifications

Article number 136230 8X0,75
EAN / GTIN 4067263830566
Manufacturer number 136230 8X0,75

Application Table

Aluminium
N
35
Aluminium (short chipping)
N
32
Alu > 10% Si
N
20
PMMA acrylic
N
20
PA 66
N
18
PEEK
N
18
Cu
N
18
CuZn
N
25
Oil
 
wet maximum
 
wet minimum
 

Description

Version:

High-performance tap, specially developed for aluminium and non-ferrous alloys. Dynamic helical pitch of the clamping slots ensure optimum chip evacuation and process reliability.
  • HSS-E-PM tool material – for high cutting edge stability.
  • Ultra-smooth DLC coating for wear resistance and avoidance of edge build-up.
  • Dynamic helical pitch of the flutes
  • Short lead chamfer form E

Downloads & documents

From the same series "Master Tap" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart