Dig. depth gauge IP67 ss. straight m.rod 1/100 500x150mm

Article no.: 1361728
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 1361728
EAN / GTIN 4029713072230
Manufacturer number 1361728

Description

Description:

  • Stainless steel
  • Protection class IP67 (from 1000 mm IP65)
  • LCD display 7,5 mm
  • ISO 13385
  • Locking screw
  • Straight measuring rod

Feature:

  • Material: Stainless steel
  • Reading: 0.01 mm
  • Measuring range (mm): 0 - 500
  • Error Limit (mm): 0.03 mm
  • Error Limit (µm): 30 µm
  • Digit height: 7.5 mm
  • Measuring bridge length: 150 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart