Dig. depth gauge IP67 ss. straight m.rod 1/100 200x100mm

Article no.: 1361718
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 1361718
EAN / GTIN 4029713072216
Manufacturer number 1361718

Description

Description:

  • Stainless steel
  • Protection class IP67 (from 1000 mm IP65)
  • LCD display 7,5 mm
  • ISO 13385
  • Locking screw
  • Straight measuring rod

Feature:

  • Material: Stainless steel
  • Reading: 0.01 mm
  • Measuring range (mm): 0 - 200
  • Error Limit (mm): 0.03 mm
  • Error Limit (µm): 30 µm
  • Digit height: 7.5 mm
  • Measuring bridge length: 100 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart