MARTOR INDUSTRIAL BLADE 13615 , 500 blades

Article no.: 13615.35
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Blade

    Identification numbers & Classifications

    Article number 13615.35
    EAN / GTIN 4002632902055
    Manufacturer number 13615.35
    L-Number L60170 838

    Description

    Description:

    INDUSTRIAL BLADE NO. 13615 from MARTOR is a high-quality blade made of stainless steel. It is very sharp and has four cutting edges that can be used one after the other for an extra long service life. The blade is 43.2 mm long, 22 mm wide and 0.15 mm thick. The oil used for the blade is food safe.

    INDUSTRIAL BLADE NO. 13615 is available under order number 13615.35 as 500 paper-wrapped pieces. The blade can be used in the following MARTOR knives: SECUMAX COUPPY, SECUMAX MOBILEX, SECUMAX SNITTY.
      Ground:
      Standard ground
    • Blade facets:
      Double bevel edge-ground

      Blade characteristics:
      4-cutting edge blade
    • Basic material:
      Steel

    Feature:

    • Blade shape: Rounded-tip industrial blade
    • Base material: Steel
    • Stainless steel blade: yes
    • Blade grinding: Standard ground
    • Blade facets: Double bevel edge-ground
    • No. of cutting edges: 2
    • Cutting edges: 4-cutting edge blade

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart